Timken Tapered Roller Bearing 15500
Inner diameter | 26.988 mm |
---|---|
Outer diameter | 57.15 mm |
Width | 17.463 mm |
Logistics dimensions (L x W x H) | 17,463x42,497x42,497 mm |
---|---|
Logistic Weight | 129 g |
Packaged dimensions (D x W x H) | 25,146x59,182x59,182 mm |
Inner diameter | 26.988 mm |
Outer diameter | 57.15 mm |
Width | 17.463 mm |
Bearing Clearance | CN |
Series | 15500 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 50100 N |
Basic dynamic load, radial - Cr | 46000 N |
Usually arrives within 14 working days