Tapered roller bearing Timken 487TD, Inner diameter: 72.073 mm | Width: 67.539 mm
Tapered Roller Double Row Cone
See technical informationReferences
Timken:487TD
Rubix:397A7565
Manufacturer :100060280
EAN:0053893043173







Technical specifications
| Inner diameter | 72.073 mm |
|---|---|
| Width | 67.539 mm |
| Bearing Clearance | cn |
Product details : TIMKEN 487TD-20000 TAPERED ROLLER BEARING DOUBLE CONE
TDI bearings have a one-piece double inner race and two single outer races and are typically supplied complete with an outer race spacer as a pre-set assembly. The bearing can be used at fixed positions on rotation shaft applications. For rotating housing application it can be used to float on the stationary shaft.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.
Strengths
Double cone and two single cups, with or without a cup spacer. Furnished as a matched assembly. Cups ground to fit
Applications
Gear reduction units; Calendar rolls; Industrial machinery
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 67,539x92,812x92,812 mm |
|---|---|
| Logistic Weight | 1788 g |
| Packaged dimensions (D x W x H) | 82,55x114,3x114,3 mm |
| Package weight | 1788,1 g |
| Inner diameter | 72.073 mm |
| Width | 67.539 mm |
| Bearing Clearance | cn |
| Weight | 3 kg |
| Series | 475 |
| Total bearing width | 67.539 mm |
| Basic static load, radial - C0r | 186000 N |
| Basic dynamic load, radial - Cr | 236000 N |
Show UNSPSC/ECL@SS
£ 529.11 excl. VAT
/ Each
£ 634.93 incl. VAT
- Usually arrives within 14 working days