Tapered roller bearing Timken 14117A-90011, Outer diameter: 69.012 mm | Inner diameter: 30 mm | Width: 45.974 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:14117A-90011
Rubix:397A5494
Manufacturer :100038068
EAN:0053893181035







Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 69.012 mm |
| Width | 45.974 mm |
Product details : TIMKEN 14117A-90011 TAPERED ROLLER BEARING
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45,974x69,088x69,088 mm |
|---|---|
| Logistic Weight | 792 g |
| Packaged dimensions (D x W x H) | 73,152x73,152x50,8 mm |
| Package weight | 791,5 g |
| Inner diameter | 30 mm |
| Outer diameter | 69.012 mm |
| Width | 45.974 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 193.98 excl. VAT
/ Each
£ 232.78 incl. VAT
- Usually arrives within 14 working days