Tapered roller bearing Timken LL 327049/LL327010, Outer diameter: 173.038 mm | Inner diameter: 133.35 mm | Width: 19.05 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:LL 327049/LL327010
Rubix:104A8602
EAN:0053893456164




Technical specifications
| Inner diameter | 133.35 mm |
|---|---|
| Outer diameter | 173.038 mm |
| Width | 19.05 mm |
Product details : TIMKEN LL327049-99401 TAPERED ROLLER BEARING
Tapered roller bearings, main dimensions to DIN 720.
Technical specifications
Attributes
| Inner diameter | 133.35 mm |
|---|---|
| Outer diameter | 173.038 mm |
| Width | 19.05 mm |
| Bearing Clearance | cn |
| Weight | 1 kg |
| Series | ll327000 |
| Cage | steel |
| Total bearing width | 19.05 mm |
| Basic static load, radial - C0r | 170000 N |
| Basic dynamic load, radial - Cr | 25000 N |
Show UNSPSC/ECL@SS
£ 1,302.15 excl. VAT
/ Each
£ 1,562.58 incl. VAT
- Usually arrives within 14 working days