Single Row Tapered Roller Bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 80 mm |
Width | 20 mm |
Inner diameter | 50 mm |
---|---|
Outer diameter | 80 mm |
Width | 20 mm |
Bearing Clearance | cn |
Material | bearing steel |
Cage | steel |
Reference speed | 6300 rpm |
Limit speed | 8000 rpm |
Total bearing width | 20 mm |
Basic static load, radial - C0r | 88000 N |
Basic dynamic load, radial - Cr | 75100 N |
In stock: Next day delivery