Double-Row Tapered Roller Bearing
Inner diameter | 165.1 mm |
---|---|
Outer diameter | 225.552 mm |
Width | 85.852 mm |
Logistics dimensions (L x W x H) | 85,852x225,552x225,552 mm |
---|---|
Logistic Weight | 9780 g |
Packaged dimensions (D x W x H) | 234,95x88,9x234,95 mm |
Inner diameter | 165.1 mm |
Outer diameter | 225.552 mm |
Width | 85.852 mm |
Usually arrives within 14 working days