Timken Tapered Roller Bearing HM
Inner diameter | 44.45 mm |
---|---|
Outer diameter | 95.25 mm |
Width | 30.96 mm |
Inner diameter | 44.45 mm |
---|---|
Outer diameter | 95.25 mm |
Width | 30.96 mm |
Bearing Clearance | CN |
Series | HM |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days