Tapered roller bearing NTN 32912XA, Outer diameter: 85 mm | Inner diameter: 60 mm | Width: 17 mm
NTN - Tapered Roller Bearing - 32910
See technical informationSee documentsReferences
NTN:32912XA
Rubix:204A6764
EAN:4547359529760



Documents
Product details : NTN 32912XA TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85x85x17 mm |
|---|---|
| Logistic Weight | 304 g |
| Inner diameter | 60 mm |
| Outer diameter | 85 mm |
| Width | 17 mm |
| Bearing Clearance | cn |
| Series | 32900 |
| Material | steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 83000 N |
| Basic dynamic load, radial - Cr | 51000 N |
Show UNSPSC/ECL@SS
£ 30.73 excl. VAT
/ Each
£ 36.88 incl. VAT
- Delivery usually within ( 3 ) days
