Tapered roller bearing Timken 82576/82950, Outer diameter: 241.3 mm | Inner diameter: 146.05 mm | Width: 57.15 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:82576/82950
Rubix:104A7400
EAN:0053893456126


Technical specifications
| Inner diameter | 146.05 mm |
|---|---|
| Outer diameter | 241.3 mm |
| Width | 57.15 mm |
Product details : TIMKEN 82576-99401 TAPERED ROLLER BEARING
Tapered roller bearings, main dimensions to DIN 720.
Technical specifications
Attributes
| Inner diameter | 146.05 mm |
|---|---|
| Outer diameter | 241.3 mm |
| Width | 57.15 mm |
| Bearing Clearance | cn |
| Weight | 9.8 kg |
| Series | 82000 |
| Cage | steel |
| Total bearing width | 57.15 mm |
| Standard | ts (tapered single) imperial |
| Basic static load, radial - C0r | 810000 N |
| Basic dynamic load, radial - Cr | 515000 N |
Show UNSPSC/ECL@SS
£ 1,228.52 excl. VAT
/ Each
£ 1,474.22 incl. VAT
- Usually arrives within 14 working days