NTN - Tapered Roller Bearing - 4T-LM104911
Inner diameter | 79.95 mm |
---|---|
Outer diameter | 82.55 mm |
Width | 16.51 mm |
Logistics dimensions (L x W x H) | 82,55x82,55x16,51 mm |
---|---|
Logistic Weight | 145 g |
Inner diameter | 79.95 mm |
Outer diameter | 82.55 mm |
Width | 16.51 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Usually arrives within 14 working days