Tapered roller bearing Timken 48680DGW, Outer diameter: 200.025 mm | Inner diameter: 139.7 mm | Width: 75.408 mm
Tapered Roller Double Row Cone
See technical informationReferences
Timken:48680DGW
Rubix:397A7564
EAN:0053893327730


Technical specifications
| Inner diameter | 139.7 mm |
|---|---|
| Outer diameter | 200.025 mm |
| Width | 75.408 mm |
Product details : TIMKEN 48680DGW-20024 TAPERED ROLLER BEARING DOUBLE CONE
TDI bearings have a one-piece double inner race and two single outer races and are typically supplied complete with an outer race spacer as a pre-set assembly. The bearing can be used at fixed positions on rotation shaft applications. For rotating housing application it can be used to float on the stationary shaft.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.
Strengths
Double cone and two single cups, with or without a cup spacer. Furnished as a matched assembly. Cups ground to fit
Applications
Gear reduction units; Calendar rolls; Industrial machinery
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 75,438x171,958x171,958 mm |
|---|---|
| Logistic Weight | 5161 g |
| Packaged dimensions (D x W x H) | 77,724x203,2x203,2 mm |
| Inner diameter | 139.7 mm |
| Outer diameter | 200.025 mm |
| Width | 75.408 mm |
| Bearing Clearance | cn |
| Weight | 7.891 kg |
| Series | 48600 |
| Cage | steel |
| Total bearing width | 77.788 mm |
| Basic dynamic load, radial - Cr | 129000 N |
Show UNSPSC/ECL@SS
£ 2,180.76 excl. VAT
/ Each
£ 2,616.91 incl. VAT
- Usually arrives within 14 working days