Tapered Roller Bearing 2TS Assembly
Inner diameter | 110 mm |
---|---|
Outer diameter | 165 mm |
Width | 80.01 mm |
Logistics dimensions (L x W x H) | 80,01x165,1x165,1 mm |
---|---|
Logistic Weight | 4953 g |
Packaged dimensions (D x W x H) | 107,95x171,45x171,45 mm |
Package weight | 4952,8 g |
Inner diameter | 110 mm |
Outer diameter | 165 mm |
Width | 80.01 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days