Tapered roller bearing NSK 32314J, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 54 mm
Tapered roller bearing
See technical informationReferences
NSK:32314J
Rubix:181A0292
Manufacturer :32314J N
EAN:00029176023033

Product details : NSK METRIC TAPER BEARING 32314J
NSK Tapered Roller Bearings are capable of supporting high radial loads and axial loads in one direction. Available in two-row and four-row versions to support axial loads in both directions, these bearings can be assembled in applications with special working environments, heavy-duty cage designs are available with a wide range of advanced materials.
Technical specifications
Attributes
| Logistic Weight | 4400 g |
|---|---|
| Inner diameter | 70 mm |
| Outer diameter | 150 mm |
| Width | 54 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 112.74 excl. VAT
/ Each
£ 135.29 incl. VAT
- Usually arrives within 14 working days
