Tapered roller bearing NSK 32305J, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 24 mm


Tapered roller bearing

References
nsk:32305J
rubix:230A0096
manufacturer :HR32305J 5
ean:0029176022241
brand logo
brand logo
Technical specifications
Inner diameter25 mm
Outer diameter62 mm
Width24 mm
See all Specifications

Product details : NSK 32305J TAPERED ROLLER BEARING


NSK Tapered Roller Bearings are capable of supporting high radial loads and axial loads in one direction. Available in two-row and four-row versions to support axial loads in both directions, these bearings can be assembled in applications with special working environments, heavy-duty cage designs are available with a wide range of advanced materials.

Technical specifications


Attributes
Logistic Weight365 g
Inner diameter25 mm
Outer diameter62 mm
Width24 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 12.42 excl. VAT
/ Each
£ 14.90 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories