NTN - Tapered Roller Bearing - 4T-31520
Inner diameter | 69.6 mm |
---|---|
Outer diameter | 76.2 mm |
Width | 23.812 mm |
Logistics dimensions (L x W x H) | 76,2x76,2x23,812 mm |
---|---|
Logistic Weight | 248 g |
Inner diameter | 69.6 mm |
Outer diameter | 76.2 mm |
Width | 23.812 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Usually arrives within 14 working days