Tapered Roller Bearing Double Cup Assembly
Inner diameter | 106.362 mm |
---|---|
Outer diameter | 165.1 mm |
Width | 82.55 mm |
Logistics dimensions (L x W x H) | 82,55x165,1x165,1 mm |
---|---|
Logistic Weight | 5932 g |
Packaged dimensions (D x W x H) | 107,95x171,45x171,45 mm |
Package weight | 5932,1 g |
Inner diameter | 106.362 mm |
Outer diameter | 165.1 mm |
Width | 82.55 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days