Tapered roller bearing Timken 841/832, Outer diameter: 168.275 mm | Inner diameter: 85.725 mm | Width: 53.975 mm
Timken Tapered Roller Bearing 845
See technical informationReferences
Timken:841/832
Rubix:100A1396
EAN:0053893758367


Technical specifications
| Inner diameter | 85.725 mm |
|---|---|
| Outer diameter | 168.275 mm |
| Width | 53.975 mm |
Product details : TIMKEN 841-99401 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 53,975x168,275x168,275 mm |
|---|---|
| Logistic Weight | 4911 g |
| Packaged dimensions (D x W x H) | 63,5x190,5x190,5 mm |
| Inner diameter | 85.725 mm |
| Outer diameter | 168.275 mm |
| Width | 53.975 mm |
| Bearing Clearance | cn |
| Series | 845 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 580.86 excl. VAT
/ Each
£ 697.03 incl. VAT
- Usually arrives within 14 working days