Tapered roller bearing NSK 32317J, Outer diameter: 180 mm | Inner diameter: 85 mm | Width: 63.5 mm
Tapered roller bearing
See technical informationReferences
NSK:32317J
Rubix:230A0102
Manufacturer :32317J N
EAN:0029176024290

Product details : NSK 32317J TAPERED ROLLER BEARING
NSK Tapered Roller Bearings are capable of supporting high radial loads and axial loads in one direction. Available in two-row and four-row versions to support axial loads in both directions, these bearings can be assembled in applications with special working environments, heavy-duty cage designs are available with a wide range of advanced materials.
Technical specifications
Attributes
| Logistic Weight | 7310 g |
|---|---|
| Inner diameter | 85 mm |
| Outer diameter | 180 mm |
| Width | 63.5 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 269.48 excl. VAT
/ Each
£ 323.38 incl. VAT
- Usually arrives within 14 working days
