Tapered roller bearing NSK 30307J, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 21 mm


Tapered roller bearing

References
nsk:30307J
rubix:104A0291
manufacturer :HR30307J 5
ean:00029176001000
brand logo
brand logo
Technical specifications
Inner diameter35 mm
Outer diameter80 mm
Width21 mm
See all Specifications

Product details : NSK METRIC TAPER BEARING 30307J


NSK tapered roller bearings are capable of supporting high radial loads and axial loads in one direction. They are available in two-row and four-row versions to support axial loads in both directions.These bearings can be assembled in applications with special working environments, heavy-duty cage designs are available with a wide range of advanced materials.

Technical specifications


Attributes
Logistic Weight523 g
Inner diameter35 mm
Outer diameter80 mm
Width21 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 12.18 excl. VAT
/ Each
£ 14.62 incl. VAT
  • Usually arrives within 14 working days