Tapered Roller Bearing - Single Cone
Inner diameter | 54.988 mm |
---|---|
Width | 56.007 mm |
Bearing Clearance | cn |
Packaged dimensions (D x W x H) | 136,6012x136,6012x65,1256 mm |
---|---|
Package weight | 2502 g |
Inner diameter | 54.988 mm |
Width | 56.007 mm |
Bearing Clearance | cn |
Series | 6300 |
Material | stamped steel (cage) |
Cage | steel |
Total bearing width | 56.007 mm |
Standard | iso |
Basic static load, radial - C0r | 404000 N |
Basic dynamic load, radial - Cr | 321000 N |
Usually arrives within 14 working days