Tapered Roller Double Cup Component
Outer diameter | 82.55 mm |
---|---|
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 55,626x82,55x82,55 mm |
---|---|
Logistic Weight | 729 g |
Packaged dimensions (D x W x H) | 93,6752x93,6752x62,0776 mm |
Package weight | 728,9 g |
Outer diameter | 82.55 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days