Tapered Roller Bearing
Inner diameter | 28 mm |
---|---|
Outer diameter | 52 mm |
Width | 16 mm |
Logistic Weight | 141 g |
---|---|
Inner diameter | 28 mm |
Outer diameter | 52 mm |
Width | 16 mm |
Series | hr |
Material | pressed steel (cage) |
Cage | steel |
Reference speed | 7100 rpm |
Limit speed | 9500 rpm |
Total bearing width | 16 mm |
Standard | iso355 |
Basic static load, radial - C0r | 39000 N |
Basic dynamic load, radial - Cr | 39500 N |
Usually arrives within 14 working days