Tapered roller bearing Timken HM926740-90025, Outer diameter: 228.6 mm | Inner diameter: 114.3 mm | Width: 107.95 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:HM926740-90025
Rubix:100A5250
EAN:0053893711416


Technical specifications
| Inner diameter | 114.3 mm |
|---|---|
| Outer diameter | 228.6 mm |
| Width | 107.95 mm |
Product details : TIMKEN HM926740-90025 TAPERED ROLLER BEARING ASSEMBLY
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 107,95x228,6x228,6 mm |
|---|---|
| Logistic Weight | 18780 g |
| Packaged dimensions (D x W x H) | 247,65x152,4x247,65 mm |
| Inner diameter | 114.3 mm |
| Outer diameter | 228.6 mm |
| Width | 107.95 mm |
Show UNSPSC/ECL@SS
£ 3,967.41 excl. VAT
/ Each
£ 4,760.89 incl. VAT
- Usually arrives within 14 working days