NTN - Tapered Roller Bearing - 4T-LM603049/LM603012
Inner diameter | 45.242 mm |
---|---|
Outer diameter | 77.788 mm |
Width | 21.43 mm |
Logistics dimensions (L x W x H) | 77,788x77,788x21,43 mm |
---|---|
Logistic Weight | 400 g |
Inner diameter | 45.242 mm |
Outer diameter | 77.788 mm |
Width | 21.43 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 73500 N |
Basic dynamic load, radial - Cr | 57500 N |
Usually arrives within 14 working days