Tapered Roller Double Row Cone
Inner diameter | 30.162 mm |
---|---|
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 35,052x44,704x44,704 mm |
---|---|
Logistic Weight | 285 g |
Packaged dimensions (D x W x H) | 66,802x66,802x44,45 mm |
Package weight | 285,3 g |
Inner diameter | 30.162 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days