Tapered roller bearing SKF 6379/K-6320/Q, Outer diameter: 135.755 mm | Inner diameter: 65 mm | Width: 56.07 mm
Tapered Roller Bearing
See technical informationReferences
SKF:6379/K-6320/Q
Rubix:104A5679
Manufacturer :48803
EAN:7316570824575


Technical specifications
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 135.755 mm |
| Width | 56.07 mm |
Product details : SKF TAPER ROLLER BEARING 6379/K-6320/Q
Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.
Strengths
- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 56,07x135,76x135,76 mm |
|---|---|
| Logistic Weight | 3650 g |
| Inner diameter | 65 mm |
| Outer diameter | 135.755 mm |
| Width | 56.07 mm |
| Bearing Clearance | cn |
| Series | 6379 |
| Reference speed | 3800 rpm |
| Limit speed | 5600 rpm |
| Basic static load, radial - C0r | 400000 N |
| Basic dynamic load, radial - Cr | 286000 N |
Show UNSPSC/ECL@SS
£ 243.34 excl. VAT
/ Each
£ 292.01 incl. VAT
- Delivery usually within ( 3 ) days