Tapered roller bearing Timken L540010D


Tapered Roller Bearing Double Cup

References
timken:L540010D
rubix:397A7798
ean:0053893642390
brand logo
brand logo

Product details : TIMKEN L540010D-20024 TAPERED ROLLER BEARING DOUBLE CUP


The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.

Strengths

Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.

Applications

Heavy-duty gear drives; Various industrial configurations

Technical specifications


Attributes
Logistics dimensions (L x W x H)47,625x254x254 mm
Logistic Weight2245 g
Packaged dimensions (D x W x H)52,4256x269,9512x269,9512 mm
Show UNSPSC/ECL@SS
£ 1,293.82 excl. VAT
/ Each
£ 1,552.58 incl. VAT
  • Usually arrives within 14 working days