Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 81601D-90039 DOUBLE ROW TAPERED ROLLER BEARING
Tapered roller bearing Timken 81601D-90039, Outer diameter: 244.602 mm | Inner diameter: 152.4 mm | Width: 87.376 mm
Tapered roller bearing Timken
References
timken:
81601D-90039
rubix:
396A3205
ean:
0053893409801
Technical specifications
Inner diameter
152.4
mm
Outer diameter
244.602
mm
Width
87.376
mm
Product details
Technical specifications
Product details : TIMKEN 81601D-90039 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
152.4
mm
Outer diameter
244.602
mm
Width
87.376
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3,630.43
excl. VAT
/
Each
£
4,356.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-14124, Outer diameter: 51 mm | Inner diameter: 31.75 mm | Width: 19.583 mm
Tapered roller bearing Timken 6559V
Tapered roller bearing Timken T 126AW
Tapered roller bearing Timken 659-90035, Outer diameter: 152.4 mm | Inner diameter: 76.2 mm | Width: 95.25 mm
Tapered roller bearing Timken 74550-902B3, Outer diameter: 215.9 mm | Inner diameter: 139.7 mm | Width: 106.363 mm
Tapered roller bearing Timken 529X/522, Outer diameter: 101.6 mm | Inner diameter: 50.8 mm | Width: 34.925 mm
Tapered roller bearing Timken 3191/3120
Tapered roller bearing Timken 30218DF, Outer diameter: 160 mm | Inner diameter: 90 mm | Width: 65 mm
Tapered roller bearing NTN 4T-21075/21212, Outer diameter: 53.975 mm | Inner diameter: 19.05 mm | Width: 22.225 mm
Tapered roller bearing Timken 29590/29520
Tapered roller bearing Timken 850-90029, Outer diameter: 171.45 mm | Inner diameter: 88.9 mm | Width: 125.413 mm
Tapered roller bearing SKF 25577/2/25523/2/Q, Outer diameter: 82.953 mm | Inner diameter: 43 mm | Width: 26.988 mm
Tapered roller bearing Timken 27620RB-90024, Outer diameter: 125.413 mm | Inner diameter: 106.492 mm
Tapered roller bearing Timken JLM104948-90N07, Outer diameter: 82 mm | Inner diameter: 50 mm
Tapered roller bearing Timken HH 224346/99402