Tapered roller bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 15 mm |
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 15 mm |
Series | 322..-B-XL |
Limit speed | 17100 rpm |
Total bearing width | 19.25 mm |
Basic static load, radial - C0r | 46000 N |
Basic dynamic load, radial - Cr | 44500 N |
Usually arrives within 14 working days