Tapered roller bearing Timken M514512, Outer diameter: 123.825 mm | Inner diameter: 73.025 mm | Width: 26.187 mm
Single Row - Cup
See technical informationReferences
Timken:M514512
Rubix:397A7470
Manufacturer :100117536
EAN:0053893629452







Technical specifications
| Inner diameter | 73.025 mm |
|---|---|
| Outer diameter | 123.825 mm |
| Width | 26.187 mm |
Product details : TIMKEN M514512-20024 TAPERED ROLLER BEARING CUP
With capacity to manage both radial and axial loads, high performance Timken tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
Strengths
Both rings should be replaced at the same time to maximize reliability and life
Applications
Vehicle front wheels / Differential and pinion configurations / Conveyor rolls / Machine tool spindles / Trailer wheels
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 133,9x133,9x34,5 mm |
|---|---|
| Package weight | 481,7 g |
| Inner diameter | 73.025 mm |
| Outer diameter | 123.825 mm |
| Width | 26.187 mm |
| Bearing Clearance | cn |
| Weight | 0.47 kg |
| Series | m514500 |
| Total bearing width | 38.887 mm |
| Basic static load, radial - C0r | 203000 N |
| Basic dynamic load, radial - Cr | 150000 N |
Show UNSPSC/ECL@SS
£ 128.11 excl. VAT
/ Each
£ 153.73 incl. VAT
- Usually arrives within 14 working days