Tapered roller bearing SKF M 802048/CL7C, Outer diameter: 82.55 mm | Inner diameter: 41.275 mm | Width: 25.654 mm


Tapered Roller Bearing

References
skf:M 802048/CL7C
rubix:229A3850
ean:7316579123303
brand logo
brand logo
Technical specifications
Inner diameter41.275 mm
Outer diameter82.55 mm
Width25.654 mm
See all Specifications

Product details : SKF M802048/CL7C TAPERED ROLLER BEARING


Tapered roller bearing cones (inner ring with rollers and cage), inch sizes, are intended to be combined with cups (outer ring) from the same series. Together they create a complete bearing that accommodates combined radial and axial loads and provides low friction during operation. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.

Strengths

- Can be combined with cones from the same series
- Enable full interchangeability of cups

Technical specifications


Attributes
Inner diameter41.275 mm
Outer diameter82.55 mm
Width25.654 mm
CageSteel
Show UNSPSC/ECL@SS
£ 29.31 excl. VAT
/ Each
£ 35.17 incl. VAT
  • Usually arrives within 14 working days