Tapered roller bearing Timken 02878-90021, Outer diameter: 73.025 mm | Inner diameter: 34.925 mm | Width: 22.225 mm
Precision Tapered Roller Bearing
See technical informationReferences
Timken:02878-90021
Rubix:100A3508
EAN:0053893161518


Technical specifications
| Inner diameter | 34.925 mm |
|---|---|
| Outer diameter | 73.025 mm |
| Width | 22.225 mm |
Product details : TIMKEN 02878-90021 TAPERED ROLLER BEARING
Timken’s high-precision tapered roller bearings consist of carefully matched components that offer an added degree of fine-tuning in the bearing setting and adjustment procedure to maximize customer machine productivity. Timken manufactures high-speed designs with a variable preload capability for optimum performance. Timken also manufactures Precision Plus bearings – having an overall radial runout less than a single micron.
Strengths
In particular, precision tapered roller bearings feature: Tighter manufacturing specifications resulting in greater rotational accuracy; Reduced tolerances on bore and outside diameter creating improved performance in high speed, high temperature applications; Straight race and/or roller profile designs (versus crowned profile designs) for increased accuracy and rigidity; Controlled machining and assembly processes to ensure that components are matched properly and exact specifications are met; High load-carrying capability compared to other bearing types so that fatigue life is enhanced; The ability to be adjusted during installation so that operating torque, shaft rigidity and operating temperature can be precisely controlled.
Applications
Machine Tool; Printing Press; Rolling Mill
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22,352x73,152x73,152 mm |
|---|---|
| Logistic Weight | 417 g |
| Packaged dimensions (D x W x H) | 25,4x82,55x82,55 mm |
| Inner diameter | 34.925 mm |
| Outer diameter | 73.025 mm |
| Width | 22.225 mm |
| Bearing Clearance | cn |
| Weight | 0.4 kg |
| Series | series 02800 |
| Material | steel |
| Cage | steel |
| Total bearing width | 22.225 mm |
| Standard | PRECISION TYPE TS |
| Basic static load, radial - C0r | 83800 N |
| Basic dynamic load, radial - Cr | 73200 N |
Show UNSPSC/ECL@SS
£ 479.17 excl. VAT
/ Each
£ 575.00 incl. VAT
- Usually arrives within 14 working days