Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-17098/17244 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-17098/17244, Outer diameter: 62 mm | Inner diameter: 24.981 mm | Width: 16.002 mm
Tapered roller bearing NTN
References
ntn:
4T-17098/17244
rubix:
204A7049
ean:
4547359515893
Technical specifications
Inner diameter
24.981
mm
Outer diameter
62
mm
Width
16.002
mm
Product details
Technical specifications
Product details : NTN 4T-17098/17244 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
24.981
mm
Outer diameter
62
mm
Width
16.002
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.46
excl. VAT
/
Each
£
34.15
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-1380, Outer diameter: 36.5 mm | Inner diameter: 22.225 mm | Width: 20.168 mm
Tapered roller bearing Timken 32324, Outer diameter: 260 mm | Inner diameter: 120 mm | Width: 98.75 mm
Tapered roller bearing Timken NA13687, Inner diameter: 38.1 mm
Tapered roller bearing Timken 46790D
Tapered roller bearing SKF 482/472/Q, Outer diameter: 120.02 mm | Inner diameter: 69.86 mm | Width: 29.8 mm
Tapered roller bearing NTN 32004A, Outer diameter: 42 mm | Inner diameter: 20 mm | Width: 15 mm
Tapered roller bearing Timken 52400D
Tapered roller bearing NTN 4T-A2047/A2126, Outer diameter: 31.991 mm | Inner diameter: 11.986 mm | Width: 10.008 mm
Tapered roller bearing Timken 938-90091, Outer diameter: 212.725 mm | Inner diameter: 114.3 mm | Width: 142.875 mm
Tapered roller bearing NTN 32321U, Outer diameter: 225 mm | Inner diameter: 105 mm | Width: 81.5 mm
Tapered roller bearing Timken 07097-90026, Outer diameter: 50.038 mm | Inner diameter: 24.892 mm | Width: 33.274 mm
Tapered roller bearing Timken 56418/56650B
Tapered roller bearing Timken 3880-902A2, Outer diameter: 85.725 mm | Inner diameter: 41.275 mm | Width: 66.802 mm
Tapered roller bearing SKF 3585/3525/Q, Outer diameter: 87.334 mm | Inner diameter: 41 mm | Width: 30.162 mm
Tapered roller bearing Timken HM813836/HM813810