Tapered roller bearing SKF T7FC 055/CL7C, Outer diameter: 115 mm | Inner diameter: 55 mm | Width: 34 mm
Tapered Roller Bearing
See technical informationReferences
Superseded Ref:T7FC 055/QCL7C
SKF:T7FC 055/CL7C
Rubix:388A6432
EAN:7316577702678

Product details : SKF T7FC 055/CL7C TAPERED ROLLER BEARING
Single row tapered roller bearings are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 115 mm |
| Width | 34 mm |
| Cage | steel |
| Reference speed | 4300 rpm |
| Limit speed | 5600 rpm |
Show UNSPSC/ECL@SS
£ 141.38 excl. VAT
/ Each
£ 169.66 incl. VAT
- Usually arrives within 14 working days
