Tapered roller bearing NTN 4T-27690, Outer diameter: 105 mm | Inner diameter: 83.345 mm | Width: 25.4 mm
NTN - Tapered Roller Bearing - 4T-27690
See technical informationReferences
NTN:4T-27690
Rubix:204A7186
EAN:4547359524734




Technical specifications
| Inner diameter | 83.345 mm |
|---|---|
| Outer diameter | 105 mm |
| Width | 25.4 mm |
Product details : NTN 4T-27690 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 125,412x125,412x25,4 mm |
|---|---|
| Logistic Weight | 714 g |
| Inner diameter | 83.345 mm |
| Outer diameter | 105 mm |
| Width | 25.4 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 163000 N |
| Basic dynamic load, radial - Cr | 12000 N |
Show UNSPSC/ECL@SS
£ 32.95 excl. VAT
/ Each
£ 39.54 incl. VAT
- Usually arrives within 14 working days