Tapered roller bearing Timken 11590/11520, Outer diameter: 42.863 mm | Inner diameter: 15.875 mm | Width: 14.288 mm
Tapered Roller Bearings
See technical informationReferences
Timken:11590/11520
Rubix:100A0388
Manufacturer :100083204
EAN:0053893664194




Technical specifications
| Inner diameter | 15.875 mm |
|---|---|
| Outer diameter | 42.863 mm |
| Width | 14.288 mm |
Product details : TIMKEN 11590-99401 TAPERED ROLLER BEARING
Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.
Strengths
Single-row tapered roller bearings have positive roller alignment that ensures true rolling motion and generates a “seating force” that pushes the roller against the cone large rib. This seating force prevents the rollers from skewing off apex, thereby keeping them positively aligned and located against the cone large rib.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 59x59x25 mm |
|---|---|
| Logistic Weight | 100 g |
| Packaged dimensions (D x W x H) | 59x59x25 mm |
| Package weight | 100 g |
| Inner diameter | 15.875 mm |
| Outer diameter | 42.863 mm |
| Width | 14.288 mm |
| Weight | 0.1 kg |
| Series | 11500 |
| Material | acier d'alliage de roulement super-propre (timken) |
| Cage | steel |
| Reference speed | 13000 rpm |
| Limit speed | 17000 rpm |
| Total bearing width | 14.288 mm |
| Standard | iso (lebensdauerberechnungsmethode l10) |
| Basic static load, radial - C0r | 17400 N |
| Basic dynamic load, radial - Cr | 18800 N |
Show UNSPSC/ECL@SS
£ 45.25 excl. VAT
/ Each
£ 54.30 incl. VAT
- Delivery usually within ( 7 ) days