Tapered roller bearing Timken LM501349/LM501310, Outer diameter: 73.431 mm | Inner diameter: 41.275 mm | Width: 19.558 mm


Tapered Roller Bearings

References
timken:LM501349/LM501310
rubix:105A4708
ean:0053893661285
Tapered Roller Bearing - LM501349-99401
brand logo
Technical specifications
Inner diameter41.275 mm
Outer diameter73.431 mm
Width19.558 mm
See all Specifications

Product details : TIMKEN LM501349-99401 TAPERED ROLLER BEARING


Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.

Strengths

Single-row tapered roller bearings have positive roller alignment that ensures true rolling motion and generates a “seating force” that pushes the roller against the cone large rib. This seating force prevents the rollers from skewing off apex, thereby keeping them positively aligned and located against the cone large rib.

Applications

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technical specifications


Attributes
Logistics dimensions (L x W x H)85x85x27 mm
Logistic Weight340 g
Packaged dimensions (D x W x H)85x85x27 mm
Package weight340 g
Inner diameter41.275 mm
Outer diameter73.431 mm
Width19.558 mm
Bearing ClearanceCN
Seriespouce
Basic static load, radial - C0r74200 N
Basic dynamic load, radial - Cr74800 N
Show UNSPSC/ECL@SS
£ 30.05 excl. VAT
/ Each
£ 36.06 incl. VAT
  • In stock: Next day delivery