Tapered roller bearing
Inner diameter | 114.3 mm |
---|---|
Outer diameter | 212.725 mm |
Width | 53.975 mm |
Packaged dimensions (D x W x H) | 234,95x234,95x77,724 mm |
---|---|
Package weight | 9280 g |
Inner diameter | 114.3 mm |
Outer diameter | 212.725 mm |
Width | 53.975 mm |
Usually arrives within 14 working days