Axial tapered roller bearing Timken
Inner diameter | 134.112 mm |
---|---|
Outer diameter | 157.162 mm |
Width | 26.195 mm |
Packaged dimensions (D x W x H) | 165,1x165,1x47,752 mm |
---|---|
Package weight | 645 g |
Inner diameter | 134.112 mm |
Outer diameter | 157.162 mm |
Width | 26.195 mm |
Usually arrives within 14 working days