TIMKEN LM78349-20024 TAPERED ROLLER BEARING CONE
Timken Tapered Roller Bearing LM78300
See technical informationReferences
Timken:LM78349
Rubix:106A3453
Manufacturer :100045654
EAN:0053893403038


Technical specifications
| Inner diameter | 34.987 mm |
|---|---|
| Outer diameter | 61.98 mm |
| Width | 16.7 mm |
Product details : TIMKEN LM78349-20024 TAPERED ROLLER BEARING CONE
Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 60,452x60,452x26,924 mm |
|---|---|
| Package weight | 129,7 g |
| Inner diameter | 34.987 mm |
| Outer diameter | 61.98 mm |
| Width | 16.7 mm |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 24.64 excl. VAT
/ Each
£ 29.57 incl. VAT
- Delivery usually within ( 7 ) days




