Tapered Roller Bearing
Inner diameter | 33.338 mm |
---|---|
Outer diameter | 68.263 mm |
Width | 17.462 mm |
Packaged dimensions (D x W x H) | 71,374x71,374x26,924 mm |
---|---|
Package weight | 147,4 g |
Inner diameter | 33.338 mm |
Outer diameter | 68.263 mm |
Width | 17.462 mm |
Series | M88000 |
Cage | Steel |
Basic static load, axial - C0a | 77400 N |
Basic dynamic load, axial - Ca | 76300 N |
Usually arrives within 14 working days