TIMKEN 12520-20024 TAPERED ROLLER BEARING CUP
Tapered roller bearing outer ring Timken
See technical informationReferences
Timken:12520
Rubix:397A6937
Manufacturer :100053708
EAN:0053893175492


Technical specifications
| Inner diameter | 20.638 mm |
|---|---|
| Outer diameter | 49.225 mm |
| Width | 15.875 mm |
Product details : TIMKEN 12520-20024 TAPERED ROLLER BEARING CUP
Tapered roller bearing - outer ring, main dimensions according to DIN 720.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 59,182x59,182x25,146 mm |
|---|---|
| Package weight | 66,2 g |
| Inner diameter | 20.638 mm |
| Outer diameter | 49.225 mm |
| Width | 15.875 mm |
| Weight | 0.2 kg |
| Series | ts |
| Material | steel |
| Type of bearing | tapered roller bearing outer ring (single cup) |
Show UNSPSC/ECL@SS
£ 13.07 excl. VAT
/ Each
£ 15.68 incl. VAT
- Delivery usually within ( 7 ) days




