References
Timken:5760
Rubix:262A9897
Manufacturer :100157472
EAN:0053893144184


Technical specifications
| Inner diameter | 76.2 mm |
|---|---|
| Outer diameter | 129.997 mm |
| Width | 46.101 mm |
Product details : TIMKEN 5760-20014 TAPERED ROLLER BEARING CONE
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts as the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 149,3012x149,3012x52,4256 mm |
|---|---|
| Package weight | 1800,8 g |
| Inner diameter | 76.2 mm |
| Outer diameter | 129.997 mm |
| Width | 46.101 mm |
| Weight | 2.7 kg |
| Series | 5700 |
| Material | stamped steel (cage) |
| Cage | steel |
| Type of bearing | single cone (single row tapered roller bearing cone) |
| Basic dynamic load, axial - Ca | 54600 N |
Show UNSPSC/ECL@SS
£ 113.82 excl. VAT
/ Each
£ 136.58 incl. VAT
- Delivery usually within ( 7 ) days




