TIMKEN HH923649-90012 TAPERED ROLLER BEARING ASSEMBLY
Double row tapered roller bearing - 2TS
See technical informationReferences
Timken:HH923649-90012
Rubix:106A1202
Manufacturer :100098174
EAN:0053893709444







Technical specifications
| Inner diameter | 101.6 mm |
|---|---|
| Outer diameter | 250.825 mm |
| Width | 152.4 mm |
Product details : TIMKEN HH923649-90012 TAPERED ROLLER BEARING ASSEMBLY
With the ability to withstand high radial and axial loads, Timken® high-performance double-row tapered roller bearings are designed to provide the greatest durability in the most compact spaces
Preset spacer assemblies allow faster installation by eliminating the procedure of adjusting bearing clearance
Preset spacer assemblies allow faster installation by eliminating the procedure of adjusting bearing clearance
Technical specifications
Attributes
| Package weight | 37249,9 g |
|---|---|
| Inner diameter | 101.6 mm |
| Outer diameter | 250.825 mm |
| Width | 152.4 mm |
Show UNSPSC/ECL@SS
£ 5,692.47 excl. VAT
/ Each
£ 6,830.96 incl. VAT
- Usually arrives within 14 working days