TIMKEN 394D-20081 TAPERED ROLLER BEARING DOUBLE CUP
Timken Tapered Roller Bearing 395
See technical informationReferences
Timken:394D
Rubix:105A3740
Manufacturer :100026716
EAN:0053893025995







Technical specifications
| Inner diameter | 68.26 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 52.39 mm |
Product details : TIMKEN 394D-20081 TAPERED ROLLER BEARING DOUBLE CUP
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 116,332x116,332x49,022 mm |
|---|---|
| Package weight | 616 g |
| Inner diameter | 68.26 mm |
| Outer diameter | 110 mm |
| Width | 52.39 mm |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 182.68 excl. VAT
/ Each
£ 219.22 incl. VAT
- Delivery usually within ( 7 ) days