Tapered Roller Bearing
Inner diameter | 107.95 mm |
---|---|
Outer diameter | 165.1 mm |
Width | 36.51 mm |
Inner diameter | 107.95 mm |
---|---|
Outer diameter | 165.1 mm |
Width | 36.51 mm |
Series | 56000 |
Material | stamped steel (cage) |
Cage | steel |
Basic static load, axial - C0a | 355000 N |
Basic dynamic load, axial - Ca | 226000 N |
Usually arrives within 14 working days