TIMKEN 44157X-20024 TAPERED ROLLER BEARING CONE
Timken Tapered Roller Bearing 44100
See technical informationReferences
Timken:44157X
Rubix:106A1333
Manufacturer :100033222
EAN:0053893291345

Product details : TIMKEN 44157X-20024 TAPERED ROLLER BEARING CONE
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 85,8012x85,8012x33,3756 mm |
|---|---|
| Package weight | 437,7 g |
| Inner diameter | 40 mm |
| Outer diameter | 88.5 mm |
| Width | 24.77 mm |
| Series | 44000 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 356.14 excl. VAT
/ Each
£ 427.37 incl. VAT
- Usually arrives within 14 working days





