Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Axial tapered roller bearing
NSK TAPER ROLLER BEARING 32922J
NSK TAPER ROLLER BEARING 32922J
Tapered roller bearing 329
References
nsk:
32922J
rubix:
105A5544
manufacturer :
HR32922J 5
ean:
00029176076107
Technical specifications
Inner diameter
110
mm
Outer diameter
150
mm
Width
25
mm
See all Specifications
Product details
Technical specifications
Product details : NSK TAPER ROLLER BEARING 32922J
Tapered roller bearing NSK
Technical specifications
Attributes
Logistic Weight
1290
g
Inner diameter
110
mm
Outer diameter
150
mm
Width
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
130.65
excl. VAT
/
Each
£
156.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN 44157X-20024 TAPERED ROLLER BEARING CONE
TIMKEN 3977-20024 TAPERED ROLLER BEARING CONE
TIMKEN 538-20024 TAPERED ROLLER BEARING CONE
TIMKEN H715311-X0245 TAPER ROLLER BEARING
TIMKEN 86669-99401 TAPERED ROLLER BEARING
TIMKEN HM903249-70016 TAPERED ROLLER BEARING CONE
TIMKEN 17886-20024 TAPERED ROLLER BEARING CONE
TIMKEN 45287-99301 TAPERED ROLLER BEARING
TIMKEN 09067-20024 TAPERED ROLLER BEARING CONE
TIMKEN 16284-20024 TAPERED ROLLER BEARING CUP
TIMKEN 365-99405 TAPERED ROLLER BEARING
TIMKEN L225849-20024 TAPERED ROLLER BEARING CONE
TIMKEN HM801310-20082 TAPERED ROLLER BEARING CUP
TIMKEN 27880-70016 TAPERED ROLLER BEARING CONE
TIMKEN 365-99401 TAPERED ROLLER BEARING