TIMKEN 2794-20024 TAPERED ROLLER BEARING CONE
Axial tapered roller bearing Timken
See technical informationReferences
Timken:2794
Rubix:397A5876
Manufacturer :100034657
EAN:0053893121314

Product details : TIMKEN 2794-20024 TAPERED ROLLER BEARING CONE
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 85,8012x85,8012x33,3756 mm |
|---|---|
| Package weight | 323,9 g |
| Inner diameter | 36.487 mm |
| Width | 25.654 mm |
| Weight | 0.5 kg |
| Series | 2700 |
| Material | stamped steel (cage) |
| Cage | steel |
| Basic static load, axial - C0a | 102000 N |
| Basic dynamic load, axial - Ca | 86900 N |
Show UNSPSC/ECL@SS
£ 40.11 excl. VAT
/ Each
£ 48.13 incl. VAT
- Usually arrives within 14 working days





