References
Timken:645
Rubix:397A6250
Manufacturer :100037401
EAN:0053893073033


Technical specifications
| Inner diameter | 71.438 mm |
|---|---|
| Outer diameter | 136.525 mm |
| Width | 41.275 mm |
Product details : TIMKEN 645-20024 TAPERED ROLLER BEARING CONE
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts as the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 141,732x141,732x49,022 mm |
|---|---|
| Package weight | 1416,1 g |
| Inner diameter | 71.438 mm |
| Outer diameter | 136.525 mm |
| Width | 41.275 mm |
| Weight | 5.525 kg |
| Series | 635 |
| Material | stamped-steel cage |
| Cage | steel |
| Type of bearing | tapered roller bearing cone - single cone |
| Basic dynamic load, axial - Ca | 44400 N |
Show UNSPSC/ECL@SS
£ 112.44 excl. VAT
/ Each
£ 134.93 incl. VAT
- Delivery usually within ( 7 ) days




